Hose Reel, Spring, 2, 000 psi

REELCRAFT| Zoro #: G0464685| Mfr #: 7850 OMP

$468.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464685 Mfr #: 7850 OMP
Overall Width: 7"Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: AirReel Inlet: 1/2" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: SAE 100 R1 THose Length: 50 ft.
Includes: Hose and Ball StopOverall Length: 19"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 2000 psiHose Included: yes
Hose Ends: 1/2" (M)NPTMax. Temp.: 210 Degrees F
Finish - Hose Reels: Powder CoatedBearings: Permanently Lubricated
Hose Outlet: 1/2" (M)NPTOverall Height: 20-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Pressure 2000 psi, Max. Temp. 210 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Nickel Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting

Reviews