HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hose Reel, Spring, /2", 35 ft, HD

REELCRAFT| Zoro #: G0379592| Mfr #: A5835 OLP

$246.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Air, Water
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379592 Mfr #: A5835 OLP
Hose Included: yesMedia - Hose Reels: Air, Water
Bearings: Permanently LubricatedIncludes: Hose and Ball Stop
Max. Pressure: 300 psiHose Ends: 1/2" (M)NPT
Hose Outlet: 1/2" (M)NPTMounting: Wall, Floor, Ceiling or Truck
Max. Temp.: 150 Degrees FSwivel Material: Nickel Plated Steel
Latch: Quiet LatchHose Material: PVC
Housing Material: SteelOverall Length: 16-1/2"
Duty Rating: Heavy DutyHose Length: 35 ft.
Enclosed Reel: NoOverall Width: 6"
Seal Type: NitrileReel Inlet: 3/8" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 17-1/2"Item: Spring Return Hose Reel
Hose Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 35 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 150 Degrees F, Quiet Latch Latch, 17-1/2 In., Overall Width 6 In., Overall Length 16-1/2 In.

Reviews