BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 75 ft. Spring Return Hose Reel with Hose 2000 psi

REELCRAFT| Zoro #: G2384435| Mfr #: 82075 OMP

$634.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-1/2"Hose Outlet: 1/2" (M)NPTOverall Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384435 Mfr #: 82075 OMP
Overall Width: 10-1/2"Hose Outlet: 1/2" (M)NPT
Overall Length: 24"Hose Length: 75 ft.
Swivel Material: Nickel Plated SteelDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Inside Dia.: 1/2"
Seal Type: NitrileFinish - Hose Reels: Powder Coated
Hose Ends: 1/2" (M)NPTReel Inlet: 1/2" (F)NPT
Latch: LockingDuty Rating: Heavy Duty
Mounting: Floor, Wall, Ceiling, Bench and TruckIncludes: Hose and Ball Stop
Max. Pressure: 2000 psiHousing Material: Steel
Max. Temp.: 210 Degrees FEnclosed Reel: No
Bearings: Permanently LubricatedMedia - Hose Reels: Oil
Hose Material: SAE 100 R1 THose Included: yes
Overall Height: 25-3/8"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Oil, Max. Pressure 2000 psi, Hose Inside Dia. 1/2 In., Hose Length 75 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 210 Degrees F, Locking Latch, 25-3/8 In., Overall Width 10-1/2 In., Overall Length 24 In.

Reviews