HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hose Reel, Spring, 300 psi, 1/4"

REELCRAFT| Zoro #: G1982644| Mfr #: DP5435 OLP

$309.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Air
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982644 Mfr #: DP5435 OLP
Hose Included: yesMedia - Hose Reels: Air
Bearings: Permanently LubricatedIncludes: Hose and Ball Stop
Max. Pressure: 300 psiHose Ends: 1/4" (M)NPT
Hose Outlet: 1/4" (M)NPTMounting: Floor, Wall, Ceiling, Bench and Truck
Max. Temp.: 150 Degrees FSwivel Material: Nickel Plated Steel
Latch: LockingHose Material: PVC
Housing Material: SteelOverall Length: 14-3/8"
Duty Rating: Heavy DutyHose Length: 35 ft.
Enclosed Reel: NoOverall Width: 8"
Seal Type: AflasReel Inlet: 1/2" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 16-3/8"Item: Spring Return Hose Reel
Hose Inside Dia.: 1/4"Country of Origin (subject to change): United States

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 1/4 In., Hose Length 35 ft., Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Aflas Seal Type, Nickel Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, Air and Water, Includes Hose and Ball Stop, 16-3/8 In.

Reviews