HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hose Reel, Spring, 3/4", 25 ft

REELCRAFT| Zoro #: G1165324| Mfr #: 7925 OLP

$516.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Air, Water
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165324 Mfr #: 7925 OLP
Hose Included: yesMedia - Hose Reels: Air, Water
Bearings: Permanently LubricatedIncludes: Hose and Ball Stop
Max. Pressure: 250 psiHose Ends: 3/4" (M)NPT
Hose Outlet: 3/4" (M)NPTMounting: Floor, Wall, Ceiling, Bench and Truck
Max. Temp.: 150 Degrees FSwivel Material: Nickel Plated Steel
Latch: LockingHose Material: PVC
Housing Material: SteelOverall Length: 19"
Duty Rating: Heavy DutyHose Length: 25 ft.
Enclosed Reel: NoOverall Width: 7"
Seal Type: NitrileReel Inlet: 3/4" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 20-1/4"Item: Spring Return Hose Reel
Hose Inside Dia.: 3/4"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 250 psi, Hose Inside Dia. 3/4 In., Hose Length 25 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/4 In. (F)NPT, Enclosed Reel No, Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 20-1/4 In., Overall Width 7 In., Overall Length 19 In.

Reviews