KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 3/4", 75 ft

REELCRAFT| Zoro #: G1234055| Mfr #: D83075 OLP

$801.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 14-1/4"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234055 Mfr #: D83075 OLP
Overall Width: 14-1/4"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/4"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 3/4" (F)NPT
Swivel Material: Nickel Plated SteelBearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Material: PVC
Hose Length: 75 ft.Seal Type: Nitrile
Includes: Hose and Ball StopOverall Length: 24"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 250 psiHose Included: yes
Hose Ends: 3/4" (M)NPTMax. Temp.: 150 Degrees F
Finish - Hose Reels: Powder CoatedHose Outlet: 3/4" (M)NPT
Overall Height: 25-3/8"Drive Type - Hose Reels: Spring Return
Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 250 psi, Hose Inside Dia. 3/4 In., Hose Length 75 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/4 In. (F)NPT, Enclosed Reel No, Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Temp. 150 Degrees F, 25-3/8 In., Overall Width 14-1/4 In., Overall Length 24 In.

Reviews