KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 3/8", 100 ft

REELCRAFT| Zoro #: G1982303| Mfr #: 81100 OLP

$787.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-1/2"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982303 Mfr #: 81100 OLP
Overall Width: 10-1/2"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 1/2" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 100 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 24"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 3/8" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/8" (M)NPT
Latch: LockingOverall Height: 25-3/8"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 100 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 25-3/8 In., Overall Width 10-1/2 In., Overall Length 24 In.

Reviews