Hose Reel, Spring, 3/8", 15 ft

REELCRAFT| Zoro #: G1334435| Mfr #: 4615 OLP

$172.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334435 Mfr #: 4615 OLP
Hose Reel Product Group: Spring Return Hose ReelDuty Rating: Heavy Duty
Includes: Hose and Ball StopFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHousing Material: Steel
Drive Type - Hose Reels: Spring ReturnItem: Spring Return Hose Reel
Hose Included: YesEnclosed Reel: No
Swivel Material: Zinc Dichromate/Copper/BrassMounting: Wall, Floor, Ceiling or Truck
Latch: LockingSeal Type: Nitrile
Hose Ends: 1/4" (M)NPTOverall Width: 5-3/8"
Overall Length: 12-5/8"Media - Hose Reels: Air, Water
Overall Height: 12-7/8"Reel Inlet: 3/8" (F)NPT
Hose Inside Dia.: 3/8"Hose Length: 15 ft.
Max. Temp.: 150 Degrees FMax. Pressure: 300 psi
Hose Material: PVCCountry of Origin (subject to change): United States

Product Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 3/8 In., Hose Length 15 ft., Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Zinc Dichromate/Copper/Brass Swivel Material, Housing Material Steel, Wall, Floor, Ceiling or Truck Mounting, For Wall, Floor, Ceiling, Truck Mounting, Air and Water

Product Reviews

Save 15%. Sign up for Z-mail.