Hose Reel, Spring, 3/8", 25 ft

REELCRAFT| Zoro #: G0398395| Mfr #: 4625 OLP

$212.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398395 Mfr #: 4625 OLP
Hose Included: yesEnclosed Reel: No
Includes: Hose and Ball StopBearings: Permanently Lubricated
Duty Rating: Heavy DutyDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHousing Material: Steel
Finish - Hose Reels: Powder CoatedSwivel Material: Zinc Dichromate/Copper/Brass
Mounting: Wall, Floor, Ceiling or TruckLatch: Locking
Seal Type: NitrileHose Inside Dia.: 3/8"
Hose Length: 25 ft.Max. Temp.: 150 Degrees F
Max. Pressure: 300 psiHose Material: PVC
Hose Ends: 1/4" (M)NPTOverall Width: 5-3/8"
Overall Length: 12-5/8"Media - Hose Reels: Air, Water
Overall Height: 12-7/8"Reel Inlet: 3/8" (F)NPT
Country of Origin (subject to change): United States

Product Description

If you need a retractable hose reel, this spring return hose reel from Reelcraft will spring into action! This powder coated hose reel comes with a 25 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. This spring return hose reel is equipped with a 3/8" (F)NPT reel inlet. A wall, floor, ceiling or truck mounting ensures simple application. The included heavy duty hose is made of PVC. Its applications include: For Wall, Floor, Ceiling, Truck Mounting, Air and Water.

Product Reviews