Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 50 ft. Spring Return Hose Reel with Hose 300 psi

  • Zoro #: G0275554
  • Mfr #: 7650 OLP

$308.11

Details
  • Hose Outlet: 1/4" (M)NPT
  • Includes: Hose and Ball Stop
  • Finish - Hose Reels: Powder Coated
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #7650 OLP Specifications

  • Zoro #: G0275554
  • Mfr #: 7650 OLP
Hose Outlet: 1/4" (M)NPT Includes: Hose and Ball Stop
Finish - Hose Reels: Powder Coated Mounting: Floor, Wall, Ceiling, Bench and Truck
Item: Spring Return Hose Reel Media - Hose Reels: Air, Water
Hose Ends: 1/4" (M)NPT Max. Temp.: 150 Degrees F
Enclosed Reel: No Swivel Material: Nickel Plated Steel
Housing Material: Steel Overall Width: 7"
Max. Pressure: 300 psi Overall Height: 20-1/4"
Bearings: Permanently Lubricated Drive Type - Hose Reels: Spring Return
Overall Length: 19-3/4" Seal Type: Nitrile
Hose Material: PVC Hose Inside Dia.: 3/8"
Reel Inlet: 1/2" (F)NPT Application: Industrial, Automotive Service Centers, Transmission Shops, Fleet Maintenance Facilities, Pneumatic Tools, Aircraft Maintenance, Tire Stores, Agriculture, Service Trucks, Wash Down
Hose Length: 50 ft. Hose Included: Yes
Duty Rating: Heavy Duty Country of Origin (subject to change): United States

Description

Take a look at the features for Reelcraft Spring Return Hose Reel. Hose Included: yes, Includes: Hose and Ball Stop.

Reviews of Reelcraft #7650 OLP