KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 4000 psi, LD

REELCRAFT| Zoro #: G1083862| Mfr #: 5625 OHP

$355.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083862 Mfr #: 5625 OHP
Overall Width: 6"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: GreaseReel Inlet: 1/4" (F)NPT
Swivel Material: Zinc Dichromate/Copper/BrassItem: Spring Return Hose Reel
Hose Material: SAE 100 R2 THose Length: 25 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 13-1/2"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 4000 psi
Hose Included: yesHose Ends: 1/4" (M)NPT
Max. Temp.: 210 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: Quiet LatchOverall Height: 14-1/2"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Grease, Max. Pressure 4000 psi, Hose Inside Dia. 3/8 In., Hose Length 25 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/4 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 210 Degrees F, Quiet Latch Latch, 14-1/2 In., Overall Width 6 In., Overall Length 13-1/2 In.

Reviews