KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 4000 psi, LD

REELCRAFT| Zoro #: G2074956| Mfr #: RT635-OHP

$291.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6-1/4"
Duty Rating: Light Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074956 Mfr #: RT635-OHP
Overall Width: 6-1/4"Duty Rating: Light Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: AirReel Inlet: 1/2" (F)NPT
Swivel Material: Zinc Plated SteelItem: Spring Return Hose Reel
Hose Material: SAE 100 R2 THose Length: 35 ft.
Seal Type: NeopreneIncludes: Hose and Ball Stop
Overall Length: 16-1/2"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 4000 psi
Hose Included: yesHose Ends: 3/8" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/8" (M)NPT
Latch: LockingOverall Height: 17-5/8"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Pressure 4000 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Neoprene Seal Type, Zinc Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, Grease, Includes Hose and Ball Stop, 17-5/8 In.

Reviews