KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 4800 psi

REELCRAFT| Zoro #: G1981743| Mfr #: 7650 OHP

$484.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981743 Mfr #: 7650 OHP
Overall Width: 7"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Fuel, GreaseReel Inlet: 1/2" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: SAE 100 R2 THose Length: 50 ft.
Includes: Hose and Ball StopOverall Length: 19"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 4800 psiHose Included: yes
Hose Ends: 1/4" (M)NPTMax. Temp.: 210 Degrees F
Finish - Hose Reels: Powder CoatedBearings: Permanently Lubricated
Hose Outlet: 1/4" (M)NPTOverall Height: 20-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Pressure 4800 psi, Max. Temp. 210 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Nickel Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, For Wall, Floor, Ceiling, Truck Mounting, High Pressure Grease and Petroleum

Reviews