3/8" x 35 ft. Spring Return Hose Reel with Hose 4800 psi

REELCRAFT| Zoro #: G0782171| Mfr #: DP5635 OHP

$530.99 /ea

This item ships free. Details.Standard ground shipping.
Item: Spring Return Hose ReelSwivel Material: Nickel Plated SteelFinish - Hose Reels: Powder Coated
Save 15%. Sign up for Z-mail.


Zoro #: G0782171 Mfr #: DP5635 OHP
Item: Spring Return Hose ReelSwivel Material: Nickel Plated Steel
Finish - Hose Reels: Powder CoatedHose Outlet: 1/4" (M)NPT
Reel Inlet: 1/2" (F)NPTIncludes: Hose and Ball Stop
Latch: LockingDuty Rating: Heavy Duty
Drive Type - Hose Reels: Spring ReturnBearings: Permanently Lubricated
Media - Hose Reels: AirMounting: Floor, Wall, Ceiling, Bench and Truck
Overall Width: 9"Housing Material: Steel
Hose Length: 35 ft.Hose Inside Dia.: 3/8"
Hose Material: SAE 100 R2 TSeal Type: Aflas
Hose Included: yesOverall Height: 16-3/8"
Enclosed Reel: NoHose Ends: 1/4" (M)NPT
Overall Length: 14-3/8"Max. Pressure: 4800 psi
Max. Temp.: 210 Degrees FCountry of Origin (subject to change): United States


Spring Return Hose Reel, Media - Hose Reels Grease, Max. Pressure 4800 psi, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 210 Degrees F, Locking Latch, 16-3/8 In., Overall Width 9 In., Overall Length 14-3/8 In.