HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hose Reel, Spring, 5, 000 psi, HD

REELCRAFT| Zoro #: G0795977| Mfr #: 7450 OHP

$486.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Air
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795977 Mfr #: 7450 OHP
Hose Included: yesMedia - Hose Reels: Air
Bearings: Permanently LubricatedIncludes: Hose and Ball Stop
Max. Pressure: 5000 psiHose Ends: 1/4" (M)NPT
Hose Outlet: 1/4" (M)NPTMounting: Floor, Wall, Ceiling, Bench and Truck
Max. Temp.: 210 Degrees FSwivel Material: Nickel Plated Steel
Latch: Cam Latch with Roller GuideHose Material: SAE 100 R2 T
Housing Material: SteelOverall Length: 19"
Duty Rating: Heavy DutyHose Length: 50 ft.
Enclosed Reel: NoOverall Width: 7"
Seal Type: NeopreneReel Inlet: 1/2" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 20-1/4"Item: Spring Return Hose Reel
Hose Inside Dia.: 1/4"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Grease, Max. Pressure 5000 psi, Hose Inside Dia. 1/4 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 210 Degrees F, Cam Latch with Roller Guide Latch, 20-1/4 In., Overall Width 7 In., Overall Length 19 In.

Reviews