KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 5000 psi, LD

REELCRAFT| Zoro #: G0999196| Mfr #: RT435-OHP

$271.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 5-3/4"
Duty Rating: Light Duty
Hose Inside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999196 Mfr #: RT435-OHP
Overall Width: 5-3/4"Duty Rating: Light Duty
Hose Inside Dia.: 1/4"Mounting: Floor, Wall, Ceiling and Bench
Media - Hose Reels: GreaseReel Inlet: 3/8" (F)NPT
Swivel Material: Zinc Dichromate/Copper/BrassItem: Spring Return Hose Reel
Hose Material: SAE 100 R2 THose Length: 35 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 16-1/2"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 5000 psi
Hose Included: yesHose Ends: 1/4" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: LockingOverall Height: 17-5/8"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Grease, Max. Pressure 5000 psi, Hose Inside Dia. 1/4 In., Hose Length 35 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 17-5/8 In., Overall Width 5-3/4 In., Overall Length 16-1/2 In.

Reviews