BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" x 35 ft. Spring Return Hose Reel with Hose 5000 psi

REELCRAFT| Zoro #: G1735763| Mfr #: 5435 OHP

$356.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"Hose Outlet: 1/4" (M)NPTOverall Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735763 Mfr #: 5435 OHP
Overall Width: 6"Hose Outlet: 1/4" (M)NPT
Overall Length: 16-1/2"Hose Length: 35 ft.
Swivel Material: Zinc Dichromate/Copper/BrassDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Inside Dia.: 1/4"
Finish - Hose Reels: Powder CoatedHose Ends: 1/4" (M)NPT
Reel Inlet: 1/4" (F)NPTLatch: Quiet Latch
Duty Rating: Heavy DutyIncludes: Hose and Ball Stop
Max. Pressure: 5000 psiHousing Material: Steel
Max. Temp.: 210 Degrees FEnclosed Reel: No
Bearings: Permanently LubricatedMedia - Hose Reels: Air, Water
Hose Material: SAE 100 R2 THose Included: yes
Overall Height: 17-1/2"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Grease, Max. Pressure 5000 psi, Hose Inside Dia. 1/4 In., Hose Length 35 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/4 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 210 Degrees F, Quiet Latch Latch, 17-1/2 In., Overall Width 6 In., Overall Length 16-1/2 In.

Reviews