Hose Reel, Spring, 600 psi, 50ft

REELCRAFT| Zoro #: G1362672| Mfr #: FF9600 OLPBW

$945.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: no
Swivel Material: Aluminum
Media - Hose Reels: Air
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362672 Mfr #: FF9600 OLPBW
Hose Included: noSwivel Material: Aluminum
Media - Hose Reels: AirBearings: Permanently Lubricated
Max. Pressure: 600 psiHose Ends: 1-1/2" (F)NPT
Hose Outlet: 1-1/2" (F)NPTMounting: Floor, Wall, Ceiling, Bench and Truck
Latch: LockingOverall Height: 26-1/4"
Max. Temp.: 150 Degrees FHousing Material: Steel
Overall Length: 26-1/4"Duty Rating: Heavy Duty
Hose Length: 50 ft.Enclosed Reel: No
Overall Width: 21-1/2"Seal Type: Nitrile
Reel Inlet: 1-1/2" (M)NPTFinish - Hose Reels: Powder Coated
Drive Type - Hose Reels: Spring ReturnItem: Spring Return Hose Reel
Hose Inside Dia.: 1-1/2"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Max. Pressure 600 psi, Hose Inside Dia. 1-1/2 In., Hose Length 50 ft., Hose Included No, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1-1/2 In. (M)NPT, Enclosed Reel No, Hose Ends 1-1/2 In. (F)NPT, Hose Outlet 1-1/2 In. (F)NPT, Max. Temp. 150 Degrees F, Locking Latch, 26-1/4 In., Overall Width 21-1/2 In., Overall Length 26-1/4 In.

Reviews