Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

1/4" x 50 ft. Spring Return Hose Reel with Hose 300 psi

REELCRAFT | Zoro #: G0927866 | Mfr #: DP5450 OLP

$ 366.95 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Mounting: Floor, Wall, Ceiling, Bench and Truck
  • Finish - Hose Reels: Powder Coated
  • Reel Inlet: 1/2" (F)NPT
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Reelcraft #DP5450 OLP Specifications

Zoro #: G0927866 Mfr #: DP5450 OLP
Mounting: Floor, Wall, Ceiling, Bench and Truck Finish - Hose Reels: Powder Coated
Reel Inlet: 1/2" (F)NPT Item: Spring Return Hose Reel
Includes: Hose and Ball Stop Drive Type - Hose Reels: Spring Return
Overall Length: 14-3/8" Enclosed Reel: No
Max. Temp.: 150 Degrees F Seal Type: Aflas
Latch: Locking Overall Height: 16-3/8"
Hose Outlet: 1/4" (M)NPT Housing Material: Steel
Hose Included: Yes Hose Inside Dia.: 1/4"
Max. Pressure: 300 psi Overall Width: 9"
Hose Length: 50 ft. Hose Material: PVC
Media - Hose Reels: Water Duty Rating: Heavy Duty
Bearings: Permanently Lubricated Swivel Material: Nickel Plated Steel
Hose Ends: 1/4" (M)NPT Country of Origin (subject to change): United States

Description

This spring return hose reel from Reelcraft can reduce accidental damage to your air hose or water hose and help you maintain a safe, efficient workspace. This powder coated hose reel comes with a 50 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. A floor, wall, ceiling, bench and truck mounting ensures simple application. The included heavy duty hose is made of PVC. This spring return hose reel is equipped with a 1/2\ (F)NPT reel inlet. Its applications include: Air and Water."

Reviews