KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, LD, PVC, 50ft

REELCRAFT| Zoro #: G1235753| Mfr #: RT450-OLP

$162.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 5-3/4"
Duty Rating: Light Duty
Media - Hose Reels: Air
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235753 Mfr #: RT450-OLP
Overall Width: 5-3/4"Duty Rating: Light Duty
Media - Hose Reels: AirReel Inlet: 3/8" (F)NPT
Swivel Material: Zinc Dichromate/Copper/BrassBearings: Permanently Lubricated
Finish - Hose Reels: Powder CoatedItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 50 ft.
Includes: Hose and Ball StopOverall Length: 16-1/2"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 300 psiHose Included: yes
Hose Ends: 1/4" (M)NPTMax. Temp.: 150 Degrees F
Hose Inside Dia.: 1/4"Hose Outlet: 1/4" (M)NPT
Latch: LockingOverall Height: 17-5/8"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Max. Pressure 300 psi, Hose Inside Dia. 1/4 In., Hose Length 50 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 17-5/8 In., Overall Width 5-3/4 In., Overall Length 16-1/2 In.

Reviews