This item is Discontinued.

No Product Image Available

Motor Hose Reel, 100 ft (2 in I.D.), Red (Discontinued)

  • Mfr # EP3705-25-32-20VF
  • Zoro # G3195189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP3705-25-32-20VF
Zoro #
G3195189
UPC #
699567029809
Country of Origin
United States

Dimensions

Reel Diameter
15 in
Overall Dimensions
25 in L x 34 in W x 26 1/2 in H
Swivel Outlet Thread Size
2 in - 11 1/2
Swivel Inlet Size
2 in
Overall Width
34 in
Mount Base Height
21 in
Reel Width
32 in
Swivel Inlet Thread Size
2 in
Mounting Hole Center to Center Width
30 3/8 in
Swivel Outlet Size
2 in
Overall Height
26 1/2 in
Mounting Hole Center to Center Height
19 1/2 in
Overall Length
25 in
Mount Base Width
38 in

Details

Reel Finish
Powder Coated
Hazardous Location
Yes
Hazardous Location Rating
Class I Group D
Horsepower
2/3 hp
Reel Color
Red
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Maximum Operating Pressure
300 psi
Drive Type
Motor Driven
Maximum Operating Temperature
174 Degrees F
Enclosed
No
Swivel Inlet Type
Grooved
Seal Material
Nitrile
Swivel Material
Aluminum
Swivel Outlet Type
NPT
Bearing Construction
Permanently Lubricated
Includes Gooseneck
Yes
Includes Leader Hose
No
Motor Voltage
12 V DC
Latch Type
Auxiliary Brake
Minimum Operating Temperature
-40 Degrees F
Item
Electric Motor Driven Hose Reel
Hose Capacity
100 ft (2 in I.D.)
Includes Hose
No
Base Motion Type
Stationary
Swivel Outlet Gender
Female
For Dual Hose
No
Features
Heavy Duty; Welded Construction
Minimum Operating Pressure
0 psi
Reel Material
Steel
Motor Type
Magnetic
Weight
136 lb

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 300 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 26 1/2 in, Overall Length 25 in, Overall Width 34 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.