1/2" ID x 35 ft PVC Coupled Air Hose 300 PSI RD

REELCRAFT| Zoro #: G0982107| Mfr #: S601021-35

$43.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)
Cover Material: PVC
Pneumatic Hose Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982107 Mfr #: S601021-35
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)Cover Material: PVC
Pneumatic Hose Max. Pressure: 300 psiCoupling Material: Brass
Pneumatic Hose Color: RedPneumatic Hose Temp. Range: 0 Degrees to 150 Degrees F
Outside Dia.: 0.780"Coupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Inside Dia.: 1/2"Item: Air Hose
Pneumatic Hose Fitting Size: 1/2" x 3/8"Hose Media: Air, Mild Chemicals, Water
Tube Material: PVCReinforcement: Nylon Braid
Safety Factor: 4:1Pneumatic Hose Product Group: Air Hose
Pneumatic Hose Length: 35 ft.Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 35 ft., Pneumatic Hose Fitting Size 1/2 In. x 3/8 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.780 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass

Reviews