SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" ID x 50 ft PVC Coupled Air Hose 300 PSI RD

REELCRAFT| Zoro #: G1446076| Mfr #: S601022-50

$52.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: PVCSafety Factor: 4:1Coupled Assembly / Bulk: Coupled Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446076 Mfr #: S601022-50
Cover Material: PVCSafety Factor: 4:1
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air, Mild Chemicals, Water
Reinforcement: Nylon BraidPneumatic Hose Length: 50 ft.
Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees FPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Inside Dia.: 1/2"Pneumatic Hose Fitting Size: 1/2" x 1/2"
Pneumatic Hose Product Group: Air HoseTube Material: PVC
Coupling Material: BrassPneumatic Hose Color: Red
Outside Dia.: 0.780"Item: Air Hose
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/2 In. x 1/2 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.780 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass

Reviews