SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" ID x 35 ft PVC Coupled Air Hose 300 PSI RD

REELCRAFT| Zoro #: G2281517| Mfr #: S601085-35

$39.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupled Assembly / Bulk: Coupled AssemblyReinforcement: Nylon BraidPneumatic Hose Fitting Size: 1/4" x 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281517 Mfr #: S601085-35
Coupled Assembly / Bulk: Coupled AssemblyReinforcement: Nylon Braid
Pneumatic Hose Fitting Size: 1/4" x 3/8"Pneumatic Hose Product Group: Air Hose
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Thread Type: NPTF(M) x NPTF(M)
Hose Media: Air, Mild Chemicals, WaterOutside Dia.: 0.500"
Pneumatic Hose Color: RedItem: Air Hose
Cover Material: PVCPneumatic Hose Length: 35 ft.
Coupling Material: BrassTube Material: PVC
Pneumatic Hose Inside Dia.: 1/4"Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees F
Safety Factor: 4:1Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 35 ft., Pneumatic Hose Fitting Size 1/4 In. x 3/8 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.500 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass

Reviews