KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" ID x 50 ft PVC Coupled Air Hose 300 PSI RD

REELCRAFT| Zoro #: G1994675| Mfr #: S601001-50

$39.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupled Assembly / Bulk: Coupled Assembly
Tube Material: PVC
Pneumatic Hose Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994675 Mfr #: S601001-50
Coupled Assembly / Bulk: Coupled AssemblyTube Material: PVC
Pneumatic Hose Length: 50 ft.Pneumatic Hose Inside Dia.: 1/4"
Coupling Material: BrassPneumatic Hose Fitting Size: 1/4" x 1/4"
Outside Dia.: 0.500"Cover Material: PVC
Reinforcement: Nylon BraidPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Product Group: Air HosePneumatic Hose Thread Type: NPTF(M) x NPTF(M)
Pneumatic Hose Color: RedSafety Factor: 4:1
Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees FHose Media: Air, Mild Chemicals, Water
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In. x 1/4 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.500 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass

Reviews