3/4" ID x 50 ft PVC Coupled Air Hose 250 PSI RD

REELCRAFT| Zoro #: G1266124| Mfr #: S601026-50

$92.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: PVC
Safety Factor: 4:1
Coupled Assembly / Bulk: Coupled Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266124 Mfr #: S601026-50
Cover Material: PVCSafety Factor: 4:1
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air, Mild Chemicals, Water
Reinforcement: Nylon BraidPneumatic Hose Length: 50 ft.
Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees FPneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Inside Dia.: 3/4"Pneumatic Hose Fitting Size: 3/4" x 3/4"
Pneumatic Hose Product Group: Air HoseTube Material: PVC
Coupling Material: BrassPneumatic Hose Color: Red
Outside Dia.: 1.062"Item: Air Hose
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/4 In., Pneumatic Hose Max. Pressure 250 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/4 In. x 3/4 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 1.062 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass

Reviews