3/8" ID x 100 ft PVC Coupled Air Hose 300 PSI RD

REELCRAFT| Zoro #: G1302612| Mfr #: S601015-100

$75.95 /ea

This item ships free. Details.Standard ground shipping.
Cover Material: PVCSafety Factor: 4:1Coupled Assembly / Bulk: Coupled Assembly
Save 15%. Sign up for Z-mail.


Zoro #: G1302612 Mfr #: S601015-100
Cover Material: PVCSafety Factor: 4:1
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air, Mild Chemicals, Water
Reinforcement: Nylon BraidPneumatic Hose Length: 100 ft.
Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees FPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Inside Dia.: 3/8"Pneumatic Hose Fitting Size: 1/2" x 3/8"
Pneumatic Hose Product Group: Air HoseTube Material: PVC
Coupling Material: BrassPneumatic Hose Color: Red
Outside Dia.: 0.640"Item: Air Hose
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)Country of Origin (subject to change): United States


Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 100 ft., Pneumatic Hose Fitting Size 1/2 In. x 3/8 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.640 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass