Multipurpose Air Hose, 3/8 In., 35 ft. L

REELCRAFT| Zoro #: G1060236| Mfr #: S601012-35

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060236 Mfr #: S601012-35
Reinforcement: Nylon BraidTube Material: PVC
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Temp. Range: 0 Degrees to 150 Degrees F
Hose Media: Air, Mild Chemicals, WaterCover Material: PVC
Coupling Material: BrassItem: Air Hose
Pneumatic Hose Product Group: Air HosePneumatic Hose Color: Red
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)Safety Factor: 4:1
Pneumatic Hose Fitting Size: 1/4" x 3/8"Pneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Length: 35 ft.Pneumatic Hose Inside Dia.: 3/8"
Outside Dia.: 0.640"Country of Origin (subject to change): United States

Product Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 35 ft., Pneumatic Hose Fitting Size 1/4 In. x 3/8 In., Pneumatic Hose Thread Type NPTF(M) x NPTF(M), Pneumatic Hose Temp. Range 0 Degrees to 150 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.640 In., Coupled Assembly, Safety Factor 4:1, Tube Material PVC, Cover Material PVC, Reinforcement Nylon Braid, Coupling Material Brass

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.