Reelcraft
3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD
Mfr # S601012-50
Zoro # G1466421
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air, Mild Chemicals, Water
- Pnuematic Hose Fitting Size 1/4" x 3/8"
Explore More Products
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD S601013-35
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose S601025-4
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601001-50
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601013-25
- REELCRAFT Reelcraft 3/8"x35' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose S601013-35
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi 601014-100
- REELCRAFT 3/8" x 50 ft. Hose Assembly 4000 PSI S27-260044
- REELCRAFT AIR/WATER INLET HOSE 1in X 5ft RLCS601027-5
- REELCRAFT 2/8" x 35 ft Replacement Hose Assembly 300 psi 601019-35
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD 20027068
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL PLY02530-05-51
- Reelcraft Air Hoses