Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD

  • Zoro #: G1661974
  • Mfr #: S601013-50

$43.01

Details
  • Pnuematic Hose Fitting Size: 1/4"
  • Outside Dia.: 0.640"
  • Cover Material: PVC
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #S601013-50 Specifications

  • Zoro #: G1661974
  • Mfr #: S601013-50
Pnuematic Hose Fitting Size: 1/4" Outside Dia.: 0.640"
Cover Material: PVC Safety Factor: 4:1
Coupled Assembly / Bulk: Coupled Assembly Pneumatic Hose Inside Dia.: 3/8"
Reinforcement: Nylon Braid Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)
Pneumatic Hose Length: 50 ft. Pneumatic Hose Color: Red
Pneumatic Hose Product Group: Air Hose Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees F
Hose Media: Air, Mild Chemicals, Water Coupling Material: Brass
Item: Multipurpose Air Hose Pneumatic Hose Max. Pressure: 300 psi
Tube Material: PVC Country of Origin (subject to change): United States

Description

Here are some important details for Reelcraft Multipurpose Air Hose. Pneumatic Hose Length: 50 ft., Pneumatic Hose Fitting Size: 1/4".

Reviews of Reelcraft #S601013-50