This item is Discontinued.

Reelcraft Oxygen/Acetlene Gas Reel, R, 1/4inx250ft BA36112 L

Oxygen/Acetlene Gas Reel, R, 1/4inx250ft (Discontinued)

  • Mfr # BA36112 L
  • Zoro # G1907599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA36112 L
Zoro #
G1907599
UPC #
699567002406
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
250 ft
Overall Height
20 1/4 in
Overall Width
21 5/8 in
Overall Length
28 5/8 in
Reel Diameter
6 3/8 in
Swivel Inlet Thread Size
1/4 in - 18
Handle Length
4 1/8 in
Mounting Hole Center to Center Width
9 in
Overall Dimensions
28 5/8 in L x 21 5/8 in W x 20 1/4 in H
Swivel Inlet Size
1/4 in
Mounting Hole Center to Center Height
9 in
Reel Width
12 in
Mount Base Width
15 3/4 in
Mount Hole Diameter
1/2 in
Swivel Outlet Size
1/4 in
Mount Base Height
12 5/8 in
Swivel Outlet Thread Size
1/4 in - 18

Details

(F)NPT Reel Inlet (In.)
1/4 in
Hose Grade
R
Max. Pressure
200 psi
Thread
9/16"-18 NPTF
Max. Temp.
150 Degrees F
Hose Outlet
9/16 in UNF
Item
Hand Crank Hose Reel
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Mounting
Floor, Truck
For Use With
Gases Such As Oxygen, Acetylene
Welding Hose Grade
R
Seal Type
Nitrile
Latch
Constant Tension
Meets/Exceeds
UL
Hose Included
No
Includes
Instructions
Swivel Material
Aluminum
Number of Mount Holes
4
Hose Capacity
250 ft (1/4 in I.D.)
Maximum Operating Pressure
200 psi
Fasteners Included
No
Seal Material
Nitrile
Base Motion Type
Stationary
Swivel Outlet Gender
Male
Swivel Inlet Type
NPT
Latch Type
Constant Tension
Reel Finish
Powder Coated
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Features
Heavy Duty and Bolted Construction
Includes Hose
No
Swivel Outlet Type
NPT
Maximum Operating Temperature
210 Degrees F
Hose Reel Primary Application
Welding
Minimum Operating Temperature
-40 Degrees F
Includes Gooseneck
Yes
Bearing Construction
Permanently Lubricated
Reel Color
Red
For Dual Hose
Yes
Swivel Inlet Gender
Female
Reel Material
Steel
Enclosed
No
Weight
57 lb
Includes Leader Hose
No

Description

Hand Crank Hose Reel, Welding, Hose Capacity 250 ft (1/4 in I.D.), 200 psi, Overall Height 20 1/4 in, Overall Length 28 5/8 in, Overall Width 21 5/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Aluminum, Swivel Outlet Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.