Reelcraft
3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD
Mfr # S601013-25
Zoro # G1693623
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air, Mild Chemicals, Water
- Temp. Range 0 Degrees to 150 Degrees F
Explore More Products
- REELCRAFT Lead Hose, Twin Inlet S601031-2
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi S601015-50
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601001-25
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi 601033-10
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601001-50
- REELCRAFT Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose S601026-75
- REELCRAFT 3/4" x 200 ft PVC Low Pressure Air & Water Hose 250 psi S601026-200
- REELCRAFT 3/8" x 15 ft PVC Low Pressure Air & Water Hose 300 psi S601015-15
- REELCRAFT 1" x 5 ft PVC Low Pressure Air & Water Hose 250 psi S601027-5
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK 20307554
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB03830-50-53
- Reelcraft Air Hoses