This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi RT803-OLP

Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (Discontinued)

  • Mfr # RT803-OLP
  • Zoro # G5610507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT803-OLP
Zoro #
G5610507
UPC #
699567017325
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
35 ft
Overall Length
16 1/2 in
Overall Width
6 1/4 in
Overall Height
17 7/8 in
Length
6 1/4 in
Width
17 5/8 in
Reel Width
6 1/4 in
Height
16 1/2 in
Mounting Hole Center to Center Width
6 in
Mounting Hole Center to Center Height
2 1/4 in
Swivel Inlet Thread Size
1/2 in - 14
Reel Diameter
7 11/16 in
Swivel Outlet Thread Size
1/2 in - 14
Overall Dimensions
16 1/2 in L x 6 1/4 in W x 17 7/8 in H
Mount Hole Diameter
5/16 in
Mount Base Height
8 in
Swivel Outlet Size
1/2 in
Swivel Inlet Size
1/2 in
Mount Base Width
4 5/8 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
No
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Industrial and Commercial
Item
Spring Return Hose Reel
Latch
Locking
Seal Type
Aflas
Hose Outlet
1/2 in (F)NPT
Drive Type - Hose Reels
Spring Return
Reel Inlet
1/2 in (F)NPT
Enclosed Reel
No
Hose Ends
1/2 in (F)NPT
Swivel Material
Nickel Plated Steel
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Drive Type
Spring Return
Pedestal Type
Single Pedestal
Swivel Inlet Type
NPT
Weight
23 lb
Fasteners Included
No
Hose Capacity
35 ft (1/2 in I.D.)
Swivel Inlet Gender
Female
Swivel Outlet Gender
Female
Bearing Construction
Permanently Lubricated
Minimum Operating Temperature
32 Degrees F
Number of Guide Arms
Single Arm
Speed Limited Retraction
No
Includes Leader Hose
No
Hose Reel Type
Free Standing Hose Reel, Wall Mount Hose Reel
Reel Color
Black, Red
Swivel Outlet Type
NPT
Hose Reel Primary Application
Air, Water
Enclosed
No
Maximum Operating Temperature
150 Degrees F
Latch Type
Spring Loaded
Reel Finish
Powder Coated
Corrosion-Resistant
Yes
Reel Material
Steel
Twin Hose Compatible
No
Maximum Operating Pressure
300 psi
Base Motion Type
Stationary
For Dual Hose
No
Includes Hose
No
Number of Mount Holes
4
Type
General Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 35 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Reel Material Steel, Reel Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.