This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi LC800 OLS

Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # LC800 OLS
  • Zoro # G9972916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC800 OLS
Zoro #
G9972916
UPC #
699567017172
Country of Origin
China

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Overall Length
19 3/8 in
Overall Width
8 1/8 in
Overall Height
20 1/8 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Stainless Steel
Hose Included
No
Housing Material
Stainless steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Mild Chemical, Water
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air, Water and Chemical
Hose Ends
1/2" (F)NPT
Max. Temp.
150 Degrees F
Reel Inlet
1/2" (F)NPT
Item
Spring Return Hose Reel
Bearings
Permanently Lubricated
Enclosed Reel
No
Latch
Locking
Hose Outlet
1/2 in (F)NPT
Seal Type
Aflas
Drive Type - Hose Reels
Spring Return
Swivel Material
Brass
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 20 1/8 in, Overall Length 19 3/8 in, Overall Width 8 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.