This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/4 in to 1 in Hose Dia., 50 ft Length SD14050 OLP

Spring Return Hose Reel, 3/4 in to 1 in Hose Dia., 50 ft Length (Discontinued)

  • Mfr # SD14050 OLP
  • Zoro # G3675935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD14050 OLP
Zoro #
G3675935
UPC #
699567010104
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Overall Length
19 1/8 in
Overall Width
20 3/4 in
Overall Height
18 1/4 in
Width
19 1/8 in
Reel Width
20 3/4 in
Length
20 3/4 in
Height
18 1/4 in
Hose Outside Dia.
1 3/8 in
Mount Hole Diameter
1/2 in
Reel Diameter
8 in
Overall Dimensions
19 1/8 in L x 20 3/4 in W x 18 1/4 in H
Swivel Outlet Size
1 in
Mount Base Height
19 1/8 in
Swivel Inlet Size
1 in
Mounting Hole Center to Center Height
14 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Swivel Outlet Thread Size
1 in - 11 1/2
Mount Base Width
14 17/32 in
Mounting Hole Center to Center Width
13 1/4 in
Swivel Inlet Thread Size
1 in - 11 1/2

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
250 psi
Media - Hose Reels
Air, Water
Mounting
Bench, Column, Truck, Wall
Application
Air and Water
Drive Type - Hose Reels
Spring Return
Max. Temp.
150 Degrees F
Latch
Locking
Hose Material
PVC
Enclosed Reel
No
Bearings
Permanently Lubricated
Hose Ends
3/4 in NPT(M)
Seal Type
Aflas
Item
Spring Return Hose Reel
Includes
Hose; Bumper
Reel Inlet
1 in (F)NPT
Hose Outlet
1 in (M)NPT
Swivel Material
Nickel Plated Steel
Drive Type
Spring Return
Features
High Quality External Drive Spring, Robust Roller Guides
Weight
125 lb
Enclosed
No
Bearing Construction
Ball
Number of Mount Holes
4
Swivel Outlet Type
NPT
Speed Limited Retraction
No
Hose Reel Primary Application
Air, Water
Includes Hose Stop
Yes
Hose Tube Material
PVC
Twin Hose Compatible
No
Hose Fitting B Material
Brass
Minimum Operating Temperature
32 Degrees F
Reel Color
Red
Hose Fitting A Material
Brass
Spiral Hose Guard
No
Includes Leader Hose
No
Includes Hose
Yes
Corrosion-Resistant
Yes
Reel Finish
Powder Coated
Fasteners Included
No
Swivel Inlet Gender
Female
Hose Cover Material
PVC
For Dual Hose
No
Hose Fitting A Gender
Male
Hose Fitting B Type
NPT
Latch Type
Spring Loaded
Maximum Operating Pressure
250 psi
Swivel Inlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Fitting Type
NPT x NPT
Pedestal Type
Dual Pedestal
Hose Reel Type
Floor, Vehicle
Hose Capacity
50 ft (1 in I.D.)
Reel Material
Carbon Steel
Swivel Outlet Gender
Male
Hose End Configuration
3/4 in MNPT
Base Motion Type
Stationary
Hose Fitting A Type
NPT
Hose Fitting B Gender
Male
Hose Color
Red
Type
Compact Mobil

Description

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 20 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.