Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602425
Zoro #
G8341578
UPC #
-
Country of Origin
China
Dimensions
Inlet Thread Size
1/2 in - 14
Outlet Thread Size
3/8 in - 18
Details
Item
Swivel
Material
Brass
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
5,000 psi
Inlet Gender
Female
Outlet Swivel Configuration
3/8 in FNPT
Minimum Operating Temperature
32 Degrees F
Outlet Gender
Female
Includes Seal
Yes
Angle
90 Degrees
Inlet Type
NPT
Inlet Swivel Configuration
1/2 in FNPT
Maximum Operating Temperature
210 Degrees F
For Reel Series
CT
For Use With Mfr. Model Number
CT6050HN 1, CT6100HN 1, CTJ6200HN 1
Seal Material
Nitrile
Outlet Type
NPT
Description
Swivel, For Use With Grainger Item Number 448F67, 5KPD0, 5KPD1, For Use With Mfr. Model Number CT6050HN 1, CT6100HN 1, CTJ6200HN 1, For Reel Series CT, Material Brass, 90 Degrees , 5,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, 32 Degrees F, 210 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.