- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose & Cable Reels
- /
- Combination Hose Reels
- /
- Hose Reel, 1/4in. dia., 50 ft., Grade R
Shop Alternate Products
This Product is Discontinued
Reelcraft
Hose Reel, 1/4in. dia., 50 ft., Grade R (Discontinued)
Mfr # TW7450 OLP
Zoro # G9972952
Free Shipping & Returns
This Product is Discontinued
Key Features
- (F)NPT Reel Inlet (In.) 1/4 in
- Hose Grade R
- Max. Pressure 200 psi
- Thread 9/16"-18 UNF
- Hose Inside Dia. 1/4 in
Customers Also Purchased
- Brand Reelcraft
-
MFR #
TW7450 OLP
-
Zoro #
G9972952
- UPC # 699567017684
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Height | 20 1/4 in |
Overall Width | 7 3/8 in |
Overall Length | 19 3/4 in |
Hose 1 Outside Diameter | 1/2 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Hose 1 Fitting A Size | 9/16 in |
Hose 1 Length | 50 ft |
Mount Base Width | 5 in |
Reel Diameter | 9 in |
Hose 1 Inside Diameter | 1/4 in |
Fitting Size | 9/16 in x 9/16 in |
Swivel Inlet Size | 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Hose 2 Outside Diameter | 1/2 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Hose 2 Inside Diameter | 1/4 in |
Hose 1 Fitting B Size | 9/16 in |
Hose 2 Fitting A Size | 9/16 in |
Overall Dimensions | 19 3/4 in L x 7 3/8 in W x 20 1/4 in H |
Mounting Hole Center to Center Height | 3 7/8 in |
Hose 2 Length | 50 ft |
Swivel Outlet Size | 9/16 in |
Mount Base Height | 9 in |
Mount Hole Diameter | 1/2 in |
Hose 2 Fitting B Size | 9/16 in |
Reel Width | 7 3/8 in |
Details
(F)NPT Reel Inlet (In.) | 1/4 in |
Hose Grade | R |
Max. Pressure | 200 psi |
Thread | 9/16"-18 UNF |
Hose Outlet | 9/16 in UNF |
Max. Temp. | 150 Degrees F |
Welding Hose Grade | R |
Latch | Locking |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Bearings | Permanently Lubricated |
For Use With | Gases Such As Oxygen, Acetylene |
Hose Included | Yes |
Meets/Exceeds | R.M.A. and C.G.A. Type V.D. Specifications |
Seal Type | EPR |
Item | Welding Hose Reel |
Drive Type | Spring Return |
Swivel Material | Aluminum |
Includes Leader Hose | No |
Hose 2 Fitting B Type | UNF |
Hose 2 Fitting A Gender | Female |
Hose 1 Cover Material | Rubber |
Seal Material | EPM |
Reel Finish | Powder Coated |
Hose 2 Cover Material | Rubber |
Hose 1 Fitting B Type | UNF |
Enclosed | No |
Hose 2 Fitting A Type | UNF |
Hose 2 Fitting B Material | Brass |
Fitting Type | UNF x UNF |
Swivel Outlet Type | UNF |
Hose 1 Tube Material | Rubber |
Standards | UL Listed |
Swivel Inlet Type | NPT |
Weight | 50 lb |
Reel Color | Red |
Hose 1 Color | Red |
Hose 2 Fitting A Material | Brass |
Combination Type | Oxygen/Acetylene |
Hose 1 Fitting A Material | Brass |
Fasteners Included | No |
Reel Material | Steel |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 200 psi |
Base Motion Type | Stationary |
Swivel Inlet Gender | Female |
Hose Capacity | 50 ft (1/4 in ID) |
Spiral Hose Guard | No |
For Dual Hose | Yes |
Hose 2 Color | Green |
Includes Hose | Yes |
Hose End Configuration | 9/16 in F UNF |
Hose Reel Type | Vehicle, Wall Mount Hose Reel |
Minimum Operating Pressure | 0 psi |
Hose 2 Tube Material | Rubber |
Bearing Construction | Permanently Lubricated |
Include Hose Stop | Yes |
Latch Type | Locking |
Hose 1 Fitting B Gender | Female |
Hose 1 Fitting A Type | UNF |
Hose 1 Fitting A Gender | Female |
Hose Reel Primary Application | Welding |
Maximum Operating Temperature | 150 Degrees F |
Features | Welded Steel Base |
Hose 2 Fitting B Gender | Female |
Hose 1 Fitting B Material | Brass |
Swivel Outlet Gender | Male |
Hose Return Speed Control | No |
Speed Limited Retraction | No |
Description
Welding Hose Reel, Welding, Hose Grade R, 200 psi, Hose Capacity 50 ft (1/4 in ID), Combination Type Oxygen/Acetylene, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female, Hose 1 Fitting B Material Brass