- Home
- /
- Vehicle Maintenance
- /
- Trailer, Plow & Towing Equipment
- /
- Trailer & Towing Hitches
- /
- Trailer Hitches
- /
- Trailer Hitch, Class III, 5000 GVW Lb.
Shop Alternate Products
This Product is Discontinued
Reese
Trailer Hitch, Class III, 5000 GVW Lb. (Discontinued)
Mfr # 75099
Zoro # G5673972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drilling Required No
- Tongue Weight (Lb.) 500
- Receiver 2 in Receiver Opening Square Tube Hitch
- Finish Powder Coated
- Class III
Customers Also Purchased
- Brand Reese
-
MFR #
75099
-
Zoro #
G5673972
- UPC # 742512510225
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Diameter | Not Applicable |
Overall Length | 26 1/2 in |
Mounting Hole Diameter | 1/2 in |
Overall Width | 38 in |
Overall Height | 7 1/8 in |
Hitch Size | 2 in Receiver Opening Square Tube Hitch |
Details
Drilling Required | No |
Tongue Weight (Lb.) | 500 |
Receiver | 2 in Receiver Opening Square Tube Hitch |
Finish | Powder Coated |
Class | III |
Item | Trailer Hitch |
Max. Weight Distribution (Lb.) | 1000/10,000 |
Capacity GVW (Lb.) | 5,000 |
Material | Steel |
Vehicle | Chevrolet, GMC |
Model Year | 1988 - 2000 |
Gross Trailer Weight Capacity | 5,000 lb |
Installation Location | Back of Vehicle |
Maximum Weight Distribution | 1,000/10,000 lb |
Vehicle Make/Model/Year | C1500 1988 to 1999; C2500 1988 to 2000; C3500 1988 to 2000; K1500 1988 to 1999; K2500 1988 to 2000; K3500 1988 to 2000; C1500 1988 to 1999; C2500 1988 to 2000; C3500 1988 to 2000; K1500 1988 to 1999; K2500 1988 to 2000; K3500 1988 to 2000 |
Hitch Type | Trailer Receiver Hitch |
Compatible Product Type | SUVs, Trucks, Vans |
Weight | 44 lb |
Gross Vehicle Weight Capacity | 5,000 lb |
Vehicle Model Year | 1988 to 1999, 1988 to 2000, 1992 to 2000 |
Number of Mounting Holes | 6 |
Tongue Weight | 500 lb |
Gross Towing Weight Capacity | 5,000 lb |
Vehicle Make | Chevrolet, GMC |
Vehicle Class | III |
Resistance Properties | Corrosion Resistant |
Vehicle Model | C1500, C2500, C3500, K1500, K2500, K3500 |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class III, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Gross Towing Weight Capacity 5,000 lb, Tongue Weight 500 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 26 1/2 in, Overall Width 38 in, Overall Height 7 1/8 in, Number of Mounting Holes 6, Mounting Hole Diameter 1/2 in