customer-service Help
Reese

7-Way Blade To 4 or 5-Flat Adapter

Reese 7-Way Blade To 4 or 5-Flat Adapter 78118
Tap to zoom
Hover or click to zoom
$24.82
  • Item: 7-Way Blade To 4 or 5-Flat Adapter
  • Material: Heavy Duty Outer Plastic
  • Standards: U.S. Patent # D620,453S
See full product details
Orders over $75 ship free.

Total: $24.82

Reese #78118 Specifications

  • Item: 7-Way Blade To 4 or 5-Flat Adapter
  • Material: Heavy Duty Outer Plastic
  • Standards: U.S. Patent # D620,453S
  • For Use With: Towing Vehicle
  • Includes: LED Circuit Tester
  • Vehicle Connection: 7-Way Blade
  • Trailer Connection: 5-Way Flat or 4-Way Flat
  • Sub-Category: Trailer Lighting Kit
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Trailer Adapter, Vehicle Connection 7-Way Blade, Trailer Connection 5-Way Flat or 4-Way Flat, Material Heavy Duty Outer Plastic, For Use With Towing Vehicle, Standards U.S. Patent # D620,453S, Includes LED Circuit Tester

Reviews of Reese #78118