Reese

8000 lb. Mechanic Service Jack 48" Max. Lifting H.

Reese 8000 lb. Mechanic Service Jack 48" Max. Lifting H. 7060900
Hover or click to zoom Tap to zoom
$166.74
  • Base Length: 5 in
  • Retracted Length: 2 in
  • Material: Steel
See full product details
This item ships free.

Total: $166.74

Reese #7060900 Specifications

  • Base Length: 5 in
  • Retracted Length: 2 in
  • Material: Steel
  • Base Width: 3 in
  • Lifting Capacity: 8000 lb.
  • Lifting Height Max.: 48"
  • Item: Mechanic Service Jack
  • Application: Tearing Out Stubborn Stumps or Pulling Fence Posts And Poles
  • Handle Length: 36 in
  • Lifting Height Min.: 4-1/2"
  • Chassis Length: 54 in
  • Type: Farm Jack
  • Features: 54" Travel
  • Length: 37" (Handle)
  • For Use With: Heavy-Duty Loads and Equipments
  • Color: Black
  • Base: 5"L x 3"W
  • Product Type: Mechanic Service Jack
  • Country of Origin (subject to change): China

Description

Mechanic Service Jack, Application Farm, Material Steel, Lifting Capacity 4 ton, Lifting Height Min. 4 1/2 in, Lifting Height Max. 48 in, Chassis Length 54 in, Retracted Length 2 in, Base Length 5 in, Base Width 3 in, Handle Length 36 in

Reviews of Reese #7060900