20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Adapter, 7-Way Blade to 4-Way Flat, 4 In W

REESE| Zoro #: G1892317| Mfr #: 7800742

$80.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892317 Mfr #: 7800742
Item: Wiring AdapterTrailer Connection: 4-Way Flat
Features: Converts 7-Way Round Blade Connector to Standard 4-Way Flat Connector, Adjust Length Up to 42", No Wires Dragging on the Ground, Retractable 4-Way Flat Car End Plug Connects with Standard 4-Way Flat Trailer End Plug, Adapts to Factory 7-Way Blade Receptacle, Length: 3"
Includes: -Height: 9-1/4"
For Use With: -Vehicle Connection: 7-Way Blade
Standards: -Width: 4"
Country of Origin (subject to change): Taiwan

Product Description

Wiring Adapter, 7-Way to 4-Way Flat, Size 3.1 x 3.9 x 9.3 In., Features Retractable

Product Reviews

Save 15%. Sign up for Z-mail.