*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, 7-Way Blade to 5-Way, 4-Way Flat

REESE| Zoro #: G2419076| Mfr #: 8521242

$11.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vehicle Connection: 7-Way Blade
Item: Wiring Adapter
Features: Allows Connection of Either 4 or 5-Way Flat Trailer Plug to Vehicles with 7-Way Receptacle, Designed for Use with Boat and Utility Trailers with Certain Hydraulic Surge Brakes And/Or Back-Up Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419076 Mfr #: 8521242
Vehicle Connection: 7-Way BladeItem: Wiring Adapter
Features: Allows Connection of Either 4 or 5-Way Flat Trailer Plug to Vehicles with 7-Way Receptacle, Designed for Use with Boat and Utility Trailers with Certain Hydraulic Surge Brakes And/Or Back-Up LightsMaterial: Plastic
Length: 4"Color: Black
Width: 2"Trailer Connection: 5-Way Flat or 4-Way Flat
Height: 8-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Wiring Adapter, 7-Way to 5-Way, Size 4 x 2 x 8.7 In.

Reviews