KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, 7-Way Blade to 6-Way Pin, 3 In W

REESE| Zoro #: G1773624| Mfr #: 8521642

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vehicle Connection: 7-Way Blade
Item: Wiring Adapter
Features: 7-Way Blade-Type Terminal to 6-Way Round Pin Adapter with 7-Way Stop Circuit Wired to 6-Way (S) Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773624 Mfr #: 8521642
Vehicle Connection: 7-Way BladeItem: Wiring Adapter
Features: 7-Way Blade-Type Terminal to 6-Way Round Pin Adapter with 7-Way Stop Circuit Wired to 6-Way (S) PinMaterial: Durable Plastic
Length: 2"Color: Black
Width: 3"Trailer Connection: 6-Way Pin
Height: 7"Country of Origin (subject to change): Taiwan, Province of China

Description

Wiring Adapter, 7-Way to 6-Way, Size 2 x 3 x 7 In., Features Alternate S Pin

Reviews