15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Adjustable Coupler Lock, Brass

REESE| Zoro #: G2000966| Mfr #: 700531142

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000966 Mfr #: 700531142
Features: AdjustableHole Dia.: 5/8" to 1"
Lock Type: UniversalClass: -
Item: Coupler LockFor Use With: -
Finish: BrassCountry of Origin (subject to change): China

Product Description

Coupler Lock, Lock Type Universal, Hole Dia. 5/8 In. to 1 In., Class -, Finish Brass, For Use With -, Features Adjustable

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.