Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Blade Connector, 7-Way

  • Zoro #: G0410829
  • Mfr #: 85475
$14.61
  • Item: Blade Connector
  • Connection Type: 7-Way
  • Finish: Tin Plated
See full product details
Orders over $75 ship free.

Reese #85475 Specifications

  • Zoro #: G0410829
  • Mfr #: 85475
Item: Blade Connector Connection Type: 7-Way
Finish: Tin Plated Includes: Gasket on Cover to Seal Out Moisture and Dust, Mounting Bracket and Hardware
Features: Corrosion-Resistant Tin Plated Contacts; Easily Access Terminals Type: Professional Series 7-Way Vehicle Connector HD
Color: Black For Use With: Car End
Material: Glass Reinforced Nylon, Stainless Steel (Spring) Sub-Category: Connector
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Blade Connector,7-Way

Reviews of Reese #85475