DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Brake Control Adapter Harness, Ford

REESE| Zoro #: G0900986| Mfr #: 74437

$15.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3-7/8"
Width: 1-7/8"
Pre-Wired: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900986 Mfr #: 74437
Length: 3-7/8"Width: 1-7/8"
Pre-Wired: NoFor Use With: Ford
Height: 8-7/8"Item: Brake Control Adapter Harness
Country of Origin (subject to change): Mexico

Description

Ford Brake Control Adapter Harness, Size 3.875 x 1.875 x 8.875 In

Reviews