customer-service Help
Reese

Brake Control, For Use With Trailer

Reese Brake Control, For Use With Trailer 8508220
Tap to zoom
Hover or click to zoom
$62.33
  • Item: Brake Control
  • Features: 1-4 Axle Capacity, Boost Feature Gives Ability To Apply More Initial Trailer Braking, Reverse Battery Protection, No Leveling Required, Diagnostics Features Incorporated In Easy to Read Led Display, Plug and Play Feature Allows for Quick and Easy Connections, Small Compact Design Designed for Todays Dashes, Simple Push Button Adjustments
  • Includes: Installation instruction
See full product details
Orders over $75 ship free.

Total: $62.33

Reese #8508220 Specifications

  • Item: Brake Control
  • Features: 1-4 Axle Capacity, Boost Feature Gives Ability To Apply More Initial Trailer Braking, Reverse Battery Protection, No Leveling Required, Diagnostics Features Incorporated In Easy to Read Led Display, Plug and Play Feature Allows for Quick and Easy Connections, Small Compact Design Designed for Todays Dashes, Simple Push Button Adjustments
  • Includes: Installation instruction
  • For Use With: Trailer
  • Sub-Category: Trailer Lighting Kit
  • Country of Origin (subject to change): Mexico

Description

Brake Control, For Use With Trailer, Features 1-4 Axle Capacity, Boost Feature Gives Ability To Apply More Initial Trailer Braking, Reverse Battery Protection, No Leveling Required, Diagnostics Features Incorporated In Easy to Read Led Display, Plug and Play Feature Allows for Quick and Easy Connections, Small Compact Design Designed for Todays Dashes, Simple Push Button Adjustments, Includes Installation instruction

Reviews of Reese #8508220