Brake Controller, Digital And Timed

REESE| Zoro #: G1467417| Mfr #: 74378

$82.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12
Includes:
Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467417 Mfr #: 74378
Voltage: 12Includes:
Material: Standards:
Package Quantity: Type: Digital And Timed
For Use With: Finish:
Item: Country of Origin (subject to change): Taiwan, Province of China

Description

Brake Controller, Digital And Timed, Voltage 12, Plastic Material, Black Finish, For Use With Trailer Towing For 1 Or 3 Axles, Standards NTSA, Includes Mounting Hardware

Reviews