Brake Controller, Proportional

REESE| Zoro #: G1157055| Mfr #: 7808142

$105.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12Item:Finish:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157055 Mfr #: 7808142
Voltage: 12Item:
Finish: Material:
Package Quantity: For Use With:
Includes: Standards:
Type: ProportionalCountry of Origin (subject to change): Mexico

Description

Brake Controller, Proportional, Voltage 12, Plastic Material, Black Finish, For Use With Trailer Towing For 1 Or 2 Axles, Standards NTSA, Includes Mounting Hardware

Reviews