Reese

Cover, 5000 lb. Capacity GVW, Steel

Reese Cover,  5000 lb. Capacity GVW,  Steel 9467
Hover or click to zoom Tap to zoom
  • Material: Steel
  • Model Year: 2014 - 2015
  • Drilling Required: Yes
  • Max. Weight Distribution (Lb.): 2500/25,000
  • Tongue Weight (Lb.): 5,000
  • For Use With: 2014 to 2019 Dodge/RAM 2500, 2014 to 2019 RAM/2500
  • Construction: Steel
  • Capacity GVW (Lb.): 5,000
See full product details
$536.32

Subtotal: $536.32

Reese #9467 Specifications

  • Material: Steel
  • Model Year: 2014 - 2015
  • Drilling Required: Yes
  • Max. Weight Distribution (Lb.): 2500/25,000
  • Tongue Weight (Lb.): 5,000
  • For Use With: 2014 to 2019 Dodge/RAM 2500, 2014 to 2019 RAM/2500
  • Construction: Steel
  • Capacity GVW (Lb.): 5,000
  • Item: Cover
  • Features: Magnetic Cover; Gooseneck Head Does Not Require A Rail Kit
  • Type: Gooseneck Hitch
  • Vehicle: Ram
  • Diameter: Not Applicable
  • Color: Black
  • Finish: Powder Coated
  • Includes: Hardware
  • Gross Trailer Weight Capacity: 20,000 lb
  • Vehicle Model Year: 2014, 2015 to 2018
  • Tongue Weight: 5,000 lb
  • Maximum Weight Distribution: 2,500/25,000 lb
  • Overall Length: 10 47/50 in
  • Number of Mounting Holes: 4
  • Gross Vehicle Weight Capacity: 20,000 lb
  • Resistance Properties: Corrosion Resistant
  • Gross Towing Weight Capacity: 20,000 lb
  • Overall Height: 7 16/25 in
  • Compatible Product Type: Trailer and Tow Vehicles
  • Weight: 52.5 lb
  • Vehicle Make/Model/Year: 2500 2014; 2500 2015 to 2018
  • Overall Width: 21 21/25 in
  • Vehicle Model: 2500
  • Installation Location: Back of Vehicle
  • Vehicle Class: V
  • Mounting Hole Diameter: 1/2 in
  • Hitch Size: Not Applicable
  • Vehicle Make: RAM
  • Country of Origin (subject to change): Mexico

Description

Cover, Vehicle Class V, Hitch Size Not Applicable, Gross Trailer Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Gross Towing Weight Capacity 20,000 lb, Tongue Weight 5,000 lb, Material Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 10 47/50 in, Overall Width 21 21/25 in, Overall Height 7 16/25 in, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year 2500 2014; 2500 2015 to 2018, Vehicle Make RAM, Vehicle Model 2500

Reviews of Reese #9467

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.